Shop All Mobile Lift Tables
Wesco
260207 20'' x 32'' Folding Handle Scissor Lift Table with 35'' Lift Height
Mfr # 934260207
Zoro # G111636669
product price: $973.99
/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934260207
- Zoro # G111636669
- Country of Origin China
- Category Mobile Lift Tables
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products 260207 20'' x 32'' folding handle scissor lift table with 35'' lift height! This lift table's impressive 660 lb. capacity will help you efficiently lift large loads. Its steel construction provides added durability while its continuous folding handle allows for greater control over the lift and compact storage. Its handle and foot pedal are chrome plated for long-lasting use. The two rigid and two locking swivel 5'' x 1 1/2'' moldon polyurethane casters help to ensure smooth handling and provide added maneuverability.This lift has a foot operated pump with a simple spring loaded release lever that makes lifting and lowering loads easy on employees. Plus the sturdy 20'' x 32'' table lowers to 11'' and raises to 35'' for a wide range of heights to meet your lifting needs. For enhanced safety and easy transportation of goods try this Wesco Industrial Products lift table!Overall Dimensions:Width: 20''Depth: 39''Height: 37''Capacity: 660 lb.Table Dimensions:Width: 20''Depth: 32''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT 14 ft. H Fire Escape Ladder 375 lb. capacity (1047153)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR29092)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 5 ft Hoist Lift (OZ600-5LHOP)
- ZORO SELECT Cargo Strap, 1000 lb., 1 in. W, 15 ft. L (34RY84)
- VESTIL Single Hydraulic Cart, 750 lb., 32 x 19.75 (CART-750-TS)
- VESTIL LOW PROFILE HYDRAULIC SCISSOR CART 400 LB AUTO-SHIFT (CART-400-LP-AS)
- GLOBAL INDUSTRIAL Foot Control Work Positioning Post Lift Table, 6000 Lb. Cap (232066)
- VESTIL Premium Double Scissor Cart, 1000 lb. Cap, 24"W, 40-1/2"L (CART-1000-D-FR)
- GLOBAL INDUSTRIAL Mobile Lift & Tilt Scissor Lift Table 400 Lb. Capacity - 29 x 19 Platform (168079)
- VESTIL Scissor Lift Cart, 1000 lb. Cap, 24"W, 48"L (CART-24-10-DC)
- GLOBAL INDUSTRIAL Self Propelled Mobile Scissor Lift Table, 40L x 20-1/2W, 2000 Lb. Cap. (988159)
- Wesco Mobile Lift Tables