Shop All Mobile Lift Tables
Wesco
260204 19 1/2'' x 35 1/2'' Fixed Handle High Scissor Lift Table
Mfr # 934260204
Zoro # G711636755
product price: $1,418.99
/ea
Free Shipping & Returns
$1,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934260204
- Zoro # G711636755
- Country of Origin China
- Category Mobile Lift Tables
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products 260204 19 1/2'' x 35 1/2'' fixed handle high scissor lift table with 51'' lift height! This lift table's impressive 770 lb. capacity will help you efficiently lift large loads. Its steel construction provides added durability while its continuous fixed handle allows for greater control over the lift. Its handle and foot pedal are chrome plated for long-lasting use. The two rigid and two locking swivel 5'' x 1 1/2'' moldon polyurethane casters help to ensure smooth handling and provide added maneuverability.This lift has a foot operated pump with a simple spring loaded release lever that makes lifting and lowering loads easy on employees. Plus the sturdy 19 1/2'' x 35 1/2'' table lowers to 14'' and raises to 51'' for a wide range of heights to meet your lifting needs. For enhanced safety and easy transportation of goods try this Wesco Industrial Products lift table!Overall Dimensions:Width: 19 1/2''Depth: 45 1/2''Height: 37''Capacity: 770 lb.Table Dimensions:Width: 19 1/2''Depth: 35 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO DEGREE Drive gearless quick release ratchet, 1 (38152)
- WILTON SS 4 Button 15FT Lift Hoist Trolley (PBC-415CN)
- VESTIL Turret Bearing, 40" (PTB-40)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 1 in W, Nylon, Yellow (EET4-901-16)
- VESTIL Sequence Lift, Tilt Cart, 1K, 22 x 33.6 (CART-1000-LT)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-800-2040)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Hook-on Bin, 35 x 23 Platform, 1100 Lb. Capacity (954852)
- EKKO Hydraulic Scissor Tabl Cart, 330 lb. Load (T15)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-400-2032)
- VESTIL Single Hydraulic Scissor Cart, 4000 lb. Cap, 24"W, 47"L (CART-4000)
- VESTIL Double Hydraulic Cart, 800 lb., 35.5 x 20 (CART-800-D-TS)
- Wesco Mobile Lift Tables