Shop All Mobile Lift Tables
Wesco
260200 19 1/2'' x 32'' Fixed Handle Scissor Lift Table with 35'' Lift Height
Mfr # 934260200
Zoro # G611636701
product price: $1,196.99
/ea
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934260200
- Zoro # G611636701
- Country of Origin China
- Category Mobile Lift Tables
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products 260200 19 1/2'' x 32'' fixed handle scissor lift table with 35'' lift height! This lift table's impressive 1000 lb. capacity will help you efficiently lift large loads. Its steel construction provides added durability while its continuous fixed handle allows for greater control over the lift. The two rigid and two locking swivel 5'' x 1 1/2'' moldon polyurethane casters help to ensure smooth handling and provide added maneuverability.This lift has a foot operated pump with a simple spring loaded release lever that makes lifting and lowering loads easy on employees. Plus the sturdy 19 1/2'' x 32'' table lowers to 14'' and raises to 35'' for a wide range of heights to meet your lifting needs. For enhanced safety and easy transportation of goods try this Wesco Industrial Products lift table!Overall Dimensions:Width: 19 1/2''Depth: 42''Height: 37''Capacity: 1000 lb.Table Dimensions:Width: 19 1/2''Depth: 32''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 8 ft Aluminum Stepladder, 300 lb Capacity (378)
- THE BETTER BUNGEE Polystrap, Military Green, 12 in. L, SS (BBS12SMG)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PPUB-RED-TLB-TP3-2-R-2)
- KIPP Clevis Joint DIN71752 Thread Left-Hand Thread M10, G=20, D1=10, B=10, Steel Electro Zinc-Plated (K0733.10201)
- VESTIL Hydraulic Single Scissor Cart, 1000 lb. Cap, 63"W, 31-1/2"L (CART-1000-LD)
- SOUTHWORTH Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 35-13/16"L (A-500)
- VESTIL Premium Double Scissor Cart, 300 lb. Cap, 19-1/2"W, 33"L (CART-300-D-FR)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 1100 Lb. Cap. (988854)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table, 39 x 20 Platform, 1100 Lb. Capacity, Single Scissor (168075)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table CART-330-M 330 Lb. Capacity - 27 x 17 Platform (CART-330-M)
- PAKE HANDLING TOOLS Premium Scissor Lift Table, 660 lb. Cap, 33"L x 19.6"W, 13.25" to 34" Lift Height (PAKLT07)
- Wesco Mobile Lift Tables