Shop All Mobile Lift Tables
Wesco
260199 19 1/2'' x 32'' Fixed Handle Scissor Lift Table with 35'' Lift Height
Mfr # 934260199
Zoro # G811636655
product price: $1,161.99
/ea
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934260199
- Zoro # G811636655
- Country of Origin China
- Category Mobile Lift Tables
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products 260199 19 1/2'' x 32'' fixed handle scissor lift table with 35'' lift height! This lift table's impressive 700 lb. capacity will help you efficiently lift large loads. Its steel construction provides added durability while its continuous fixed handle allows for greater control over the lift. The two rigid and two locking swivel 5'' x 1 1/2'' moldon polyurethane casters help to ensure smooth handling and provide added maneuverability.This lift has a foot operated pump with a simple spring loaded release lever that makes lifting and lowering loads easy on employees. Plus the sturdy 19 1/2'' x 32'' table lowers to 14'' and raises to 35'' for a wide range of heights to meet your lifting needs. For enhanced safety and easy transportation of goods try this Wesco Industrial Products lift table!Overall Dimensions:Width: 19 1/2''Depth: 42''Height: 37''Capacity: 700 lb.Table Dimensions:Width: 19 1/2''Depth: 32''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 3/8", 1T WLL (1018428)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EE1801NTX3)
- RONSTAN Welded Ring, 396 lb.WLL (RF122)
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK31)
- PAKE HANDLING TOOLS Low Profile Auto-Shift Hydraulic Scissor Lift Cart, 900 Lb. Capacity (PAKLT14)
- GLOBAL INDUSTRIAL 20 x 35-3/4 Stainless Steel Mobile Scissor Lift Table, 800 Lb. Cap. (989010)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 660 Lb. Cap. (989062)
- DAYTON Scissor Lift Table, 2200 lb. Cap, 20"W, 40"L (2MPP8)
- PAKE HANDLING TOOLS Self-Elevating Lift Table Cart, 400 lb. Cap, 32.6"L x 19.7"W, 14" to 30" Lift Height (PAKLT11)
- EOSLIFT Manual Double Scissor Lift Table Cart 1764 lbs. Capacity, Table Size 20.5 in. x 39.8 in. (TAD80)
- VESTIL Linear Scissor Cart, 400lb, 23.625 x 35.5 (CART-400-D-LA)
- Wesco Lifting Tables