Shop All Mobile Lift Tables
Wesco
260064 24'' x 36'' Medium Duty Lift Table with Swivel Casters
Mfr # 934260064
Zoro # G411636567
product price: $2,839.99
/ea
Free Shipping & Returns
$2,839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934260064
- Zoro # G411636567
- Country of Origin United States
- Category Mobile Lift Tables
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products 260064 24'' x 36'' medium duty lift table with swivel casters! This lift table's impressive 2000 lb. capacity will help you efficiently lift large loads. Its steel construction and four support poles provide added durability while its handle allows for greater control over the lift. The two rigid and two swivel phenolic resin roller bearing wheel casters help to ensure smooth handling and provide added maneuverability while its floor lock increases stability and safety.This lift has a foot operated hydraulic pump that raises 3/8'' per pump and a simple release lever that makes lifting and lowering loads easy on employees. Plus the sturdy 24'' x 36'' table lowers to 37'' and raises to 59'' for a wide range of heights to meet your lifting needs. For enhanced safety and easy transportation of goods try this Wesco Industrial Products lift table!Overall Dimensions:Width: 24''Depth: 39 1/4''Height: 37''Capacity: 2000 lb.Table Dimensions:Width: 24''Depth: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leveling Bolt Hole Caster, 550 lb. Load, Black Wheel (HRIG-POA 50G)
- CROSBY Swivel Hook, Alloy Steel, 4000 lb., Gold, (1048825)
- GLEASON REEL Wall/Column Mount, 50lb., 6 ft., Swing Boom (WS50-WS06)
- CROSBY Eye Hook, Alloy Steel, 14,000 lb., Gold (1022435)
- DAYTON Scissor Lift Table, 440 lb. Cap, 20"W, 32"L (2MPP5)
- VESTIL Intermediate Bulk, Container Tilting Cart (IBC-TLT)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 1100 Lb. Cap. (988854)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table 550 Lb. Capacity, 32 x 19 Platform, Single Scissor (168074)
- GLOBAL INDUSTRIAL Foot Control Work Positioning Post Lift Table, 1000 Lb. Cap (232056)
- ZORO SELECT Scissor Lift Cart, SS, 1000 lb. Cap, 19-3/4"W, 32-1/2"L (CART-1000-PSS)
- VESTIL Steel Self Elevating Spring Table, 20" x 20", 230 lbCapacity (ETS-230)
- Wesco Lifting Tables