Shop All Mobile Lift Tables
Wesco
260063 32'' x 48'' Medium Duty Lift Table with Swivel Casters
Mfr # 934260063
Zoro # G411636536
product price: $3,472.99
/ea
Free Shipping & Returns
$3,472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934260063
- Zoro # G411636536
- Country of Origin United States
- Category Mobile Lift Tables
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products 260063 32'' x 48'' medium duty lift table with swivel casters! This lift table's impressive 2000 lb. capacity will help you efficiently lift large loads. Its steel construction and four support poles provide added durability while its handle allows for greater control over the lift. The two rigid and two swivel phenolic resin roller bearing wheel casters help to ensure smooth handling and provide added maneuverability while its floor lock increases stability and safety.This lift has a foot operated hydraulic pump that raises 3/8'' per pump and a simple release lever that makes lifting and lowering loads easy on employees. Plus the sturdy 32'' x 48'' table lowers to 30 1/2'' and raises to 47 1/2'' for a wide range of heights to meet your lifting needs. For enhanced safety and easy transportation of goods try this Wesco Industrial Products lift table!Overall Dimensions:Width: 32''Depth: 51 1/4''Height: 30 1/2''Capacity: 2000 lb.Table Dimensions:Width: 32''Depth: 48''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL Zipdoor Magntic for Dust Barrier Doorway (ZDM)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L, 8 Gauge (63A3L125-48.75)
- QUIET GLIDE Rail Connector (QG.41)
- GLOBAL EQUIPMENT Standard Grade Smooth Clear Strip Door Curtain 10'W x 12'H (786018)
- VESTIL DC Power Hydraulic Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000D-DC)
- VESTIL Mechanical Scissor Cart, Steel (CART-660-M)
- GLOBAL INDUSTRIAL Self Propelled Mobile Scissor Lift Table, 40L x 20-1/2W, 2000 Lb. Cap. (988159)
- VESTIL Linear Elevating Cart, 400lb, 23.625x35.5 (CART-400-LA)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-400-2032)
- ZORO SELECT Scissor Lift Table, 220 lb. Cap, 17-1/2"W, 27-1/2"L (CART-200-D-PSS)
- VESTIL Hydraulic Double Scissor Cart, 1500 lb. Cap, 40"W, 24"L (CART-1500D-DC-CTD)
- Wesco Lifting Tables