Shop All Mobile Lift Tables
Wesco
260062 24'' x 36'' Medium Duty Lift Table with Swivel Casters
Mfr # 934260062
Zoro # G011636622
product price: $2,736.99
/ea
Free Shipping & Returns
$2,736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934260062
- Zoro # G011636622
- Country of Origin United States
- Category Mobile Lift Tables
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products 260062 24'' x 36'' medium duty lift table with swivel casters! This lift table's impressive 2000 lb. capacity will help you efficiently lift large loads. Its steel construction and four support poles provide added durability while its handle allows for greater control over the lift. The two rigid and two swivel phenolic resin roller bearing wheel casters help to ensure smooth handling and provide added maneuverability while its floor lock increases stability and safety.This lift has a foot operated hydraulic pump that raises 3/8'' per pump and a simple release lever that makes lifting and lowering loads easy on employees. Plus the sturdy 24'' x 36'' table lowers to 30 1/2'' and raises to 47 1/2'' for a wide range of heights to meet your lifting needs. For enhanced safety and easy transportation of goods try this Wesco Industrial Products lift table!Overall Dimensions:Width: 24''Depth: 39 1/4''Height: 30 1/2''Capacity: 2000 lb.Table Dimensions:Width: 24''Depth: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS OZ Lifting Builders Hoist Hanger for OZ05PBTA-OBH, 500/1000 Lb. Capacity (OBH-HANGER)
- ROYAL BASKET TRUCKS Vinyl Cover, 10 Bu, Black (G10-KKX-VCN)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 22-24.5in (A71-21)
- US CARGO CONTROL BlackLine 4" x 27' Winch Strap w/ 20,000 lb Flat Hook (BL427FH)
- VESTIL Sequence Lift, Tilt Cart, 1K, 22 x 33.6 (CART-1000-LT)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Mobile Heavy Duty Scissor Lift Table, 40 x 20 Platform (988933)
- VESTIL Air Hydraulic Steel Cart, 1750 lb. Cap, 20"W, 39-1/2"L (AIR-1750)
- VESTIL Linear Scissor Cart, 400lb, 23.625 x 35.5 (CART-400-D-LA)
- GLOBAL INDUSTRIAL Mobile Scissor Lift with Oversized 63 x 32 Platform 1100 Lb. Cap. (988932)
- VESTIL Hydraulic Single Scissor Cart, 1000 lb. Cap, 63"W, 31-1/2"L (CART-1000-LD)
- VESTIL Air Hydraulic Steel Cart, 1500 lb. Cap, 24"W, 47-1/4"L (AIR-1500-D)
- Wesco Mobile Lift Tables