Shop All Stationary Lift Tables
Wesco
260061 18'' x 36'' Standard Duty Lift Table with Swivel Casters
Mfr # 934260061
Zoro # G511636566
product price: $2,034.99
/ea
Free Shipping & Returns
$2,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934260061
- Zoro # G511636566
- Country of Origin United States
- Category Stationary Lift Tables
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products 260061 18'' x 36'' standard duty lift table with swivel casters! This lift table's impressive 1000 lb. capacity will help you efficiently lift large loads. Its 7 gauge steel construction and two support poles provide added durability while its handle allows for greater control over the lift. The two rigid and two swivel phenolic resin roller bearing wheel casters help to ensure smooth handling and provide added maneuverability while its floor lock increases stability and safety.This lift has a foot operated hydraulic pump that raises 3/8'' per pump and a simple release lever that makes lifting and lowering loads easy on employees. Plus the sturdy 18'' x 36'' table lowers to 30 1/2'' and raises to 47 1/2'' for a wide range of heights to meet your lifting needs. For enhanced safety and easy transportation of goods try this Wesco Industrial Products lift table!Overall Dimensions:Width: 18''Depth: 39 1/4''Height: 30 1/2''Capacity: 1000 lb.Table Dimensions:Width: 18''Depth: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lift Wheel Kit, For Use With Mfr. Model Number: 97-43 (97-43)
- PARTNERS BRAND Solid Braided Nylon Rope, 3/8", 2,300 lb, White, 500'/Case (TWR121)
- HIRSH Cabinet Dolly, Lateral Files, Storage Cabinets, Adjustable (15030)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Black (EEF2-901CW-12)
- WESCO Fixed Handle Scissors Lift Table, LT-1000SL (260200)
- WESCO Long Deck Scissors Table, LDT-3263 (273261)
- WESCO Scissor Lift Table, 2000 lb. Cap, 24"W, 36"L (260062)
- WESCO Hydraulic Die Lift Table, DT-2436 (273265)
- WESCO Power Lift Scissor Table, etfd35 (273713)
- WESCO Folding Handle Scissors Lift Table, SLT-1100-11 (260208)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- Wesco Lifting Tables