Shop All Mobile Lift Tables
Wesco
260059 16'' x 16'' Standard Duty Lift Table with Swivel Casters
Mfr # 934260059
Zoro # G611636589
product price: $1,238.99
/ea
Free Shipping & Returns
$1,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934260059
- Zoro # G611636589
- Country of Origin United States
- Category Mobile Lift Tables
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products 260059 16'' x 16'' standard duty lift table with swivel casters! This lift table's impressive 200 lb. capacity will help you efficiently lift large loads. Its 7 gauge steel construction provides added durability. The four 3'' hard rubber swivel casters help to ensure smooth handling and provide added maneuverability.This lift has a foot operated hydraulic pump that raises 3/8'' per pump and a simple release lever that makes lifting and lowering loads easy on employees. Plus the sturdy 16'' x 16'' table lowers to 28 1/2'' and raises to 46'' for a wide range of heights to meet your lifting needs. Please note that this item ships knocked down. For enhanced safety and easy transportation of goods try this Wesco Industrial Products lift table!Overall Dimensions:Width: 16''Depth: 16''Height: 28 1/2''Capacity: 200 lb.Table Dimensions:Width: 16''Depth: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Snap Hk (TE61005)
- VESTIL Adjust Perimeter Guard - Hinged Door (APG-DR-54)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7208-PR)
- ZORO SELECT Hopper Lid, White, 55-1/2x31 In (69025)
- VESTIL Linear Scissor Cart, 400lb, 23.625 x 35.5 (CART-400-D-LA)
- BAILEIGH INDUSTRIAL Scissor Lift Cart, 660 lb. Cap, 20-1/2"W, 32-1/2"L (B-CART)
- DAYTON Scissor Lift Table, 1760 lb. Cap, 20-1/2"W, 39-1/2"L (33W287)
- BENDPAK FullRise Scissor Lift Table (EV2400SL)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Hook-on Bin, 29 x 19 Platform, 660 Lb. Capacity (954850)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 1000 lb., 40-1/2'' X 24'' (PAKLT08)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 660 Lb. Cap. (989062)
- Wesco Lifting Tables