Shop All Stackers
Wesco
2200 lb. Power Drive Fork Stacker with 98 1/4'' Lift Height 272943
Mfr # 934272943
Zoro # G111636317
product price: $13,297.99
/ea
Free Shipping & Returns
$13,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 272943 Standard Series 2200 lb. hydraulic platform stacker! This stacker can lift loads up to 2200 lb. as high as 98 1/4'' and is raised and lowered by a convenient and easy-to-use controller. Its steel construction provides added durability and support during transport.Each fork is 35 1/4'' long and can be lowered all the way to the ground. To ensure optimal safety floor locks a safety screen and foot guards protect the operator from any potential accidents while using the stacker. With the power drive feature a single user can easily move the unit forwards and backwards with fingertip controls built into the steering handle. The handle can move 180 degrees to allow for more finesse when moving through close quarters. For safety a red emergency stop button will immediately halt the stacker when pressed and instantly reverses it so the user does not become pinned. Two 12V batteries and a charger are included with this stacker for cordless and fuel-free operation. For enhanced safety and easy transportation of goods try this Wesco Industrial Products stacker!Overall Dimensions:Width: 35''Depth: 64''Height: 70''Fork Dimensions:Length: 35 1/4''Width: 12'' - 29''Capacity: 2200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Gemini Jr Convertible Trucks (GMK16UAE)
- AFTERMARKET Key Fits FordNew Holland Skid Steer And fits Yale Forklift (ELI80-0105)
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 1000 lb. Cap, Blue (G23-BLX-RMC-4UNN)
- LOUISVILLE 20 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2220)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME2)
- VESTIL Powered Lift Stacker, Load Cap. 1500 lb., Overall Width: 54-1/8" (SLNM15-63-AA)
- VESTIL Manual Stacker Fixed Forks/Legs, Load Cap. 2000 lb. (VHPS-2000-FF)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 750 lb. (2MPU9)
- Wesco Lifting Trucks