Shop All Manual Winches
Wesco
220 lb. Manual Winch Lift with 23'' x 18'' Platform Rect
Mfr # 934272467
Zoro # G312313192
Free Shipping & Returns
$1,881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 934272467
- Zoro # G312313192
- Country of Origin China
- Category Manual Winches
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 272467 220 lb. manual winch lift! This lift can raise loads up to 220 lb. as high as 58 1/2'' and is raised and lowered by a convenient and easy-to-use winch crank. Its aluminum and steel construction provides added durability and support during transport.The platform is 18'' x 23'' and made of thick 9/16'' plastic leaving room for loads both large and small. With 2 5'' hard rubber locking swivel casters and 2 2 3/4'' load wheels this unit is easy to transport around your facility or lock in place when you don't want the load going anywhere. Powered by a manual hand winch crank this stacker is operated without the use of restricting cords or the fumes that come with other fuels making it perfect for indoor use. The crank includes an automatic brake for safety and to avoid dropped loads. Its sleek design is great for narrow aisles or offices. For enhanced safety and easy transportation of goods try this Wesco Industrial Products winch lift!Overall Dimensions:Width: 23 1/2''Depth: 32''Height: 71 1/2''Platform Dimensions:Length: 23''Width: 18''Thickness: 9/16''Capacity: 220 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D8228-2EQ)
- WERNER Two-Person Scaffolding Stage, 20 Ft. L (2720)
- MAASDAM Rope Ratchet Puller, 20 ft., 19" Handle L (A-20)
- SPORTIME STORAGE CART HOOP-N-ROPE KART (112001061)
- THERN Hand Winch, Spur Gear, w/Brake, 2000 lb. (M4312PB)
- DUTTON-LAINSON Winch Hand Ratchet 600# (DL600A)
- THERN Worm Gear Hand Winch, 4000Lb For Pulling (2W40-L)
- MAXPULL WINCHES Hand Winch, 1100 lb. 1st Layer Ld Cap. (GM-5-SI)
- SEACHOICE Manual Trailer Winch With Strap, 1" dia. Hub (52251)
- THERN Worm Gear Hand Winch, 750Lb Recommended (465)
- TINKERTOOLS 1000 lb 1/4-in. x 32' Steel Cable Hand Winch (TI45440)
- Wesco Manual Winches