Shop All Stationary Lift Tables
Wesco
220 lb. Electric Lift with 18'' x 23'' Platform and 66'' Lift Height 272468
Mfr # 934272468
Zoro # G711790419
product price: $3,351.99
/ea
Free Shipping & Returns
$3,351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934272468
- Zoro # G711790419
- Country of Origin China
- Category Stationary Lift Tables
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 272468 220 lb. electric winch lift! This lift can raise loads up to 220 lb. as high as 66'' and is raised and lowered by a convenient and easy-to-use electric winch crank. Its aluminum and steel construction provides added durability and support during transport.The platform is 18'' x 23'' and made of thick 9/16'' plastic leaving room for loads both large and small. With 2 5'' hard rubber locking swivel casters and 2 2 3/4'' load wheels this unit is easy to transport around your facility or lock in place when you don't want the load going anywhere. Powered by a 12V battery this stacker is operated without the use of restricting cords or the fumes that come with other fuels making it perfect for indoor use. To raise the lift just simply press the raise or lower button on the convenient controller. Its sleek design is great for narrow aisles or offices. For enhanced safety and easy transportation of goods try this Wesco Industrial Products winch lift!Overall Dimensions:Width: 23 1/2''Depth: 34''Height: 78 1/2''Platform Dimensions:Length: 23''Width: 18''Thickness: 9/16''Capacity: 220 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 210 lb (20TM45)
- EGA PRODUCTS Fixed Dock Ladder, Walk Through, 10 Steps, Top Step Height 9'6", Overall Length 13' (MDT10)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (1VKT5)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65143-IP)
- WESCO Folding Handle Scissors Lift Table, LT-330SL (260201)
- WESCO Long Deck Scissors Table, LDT-3263 (273261)
- WESCO Heavy Duty Scissors Lift Table, LT-1650SL (272970)
- WESCO Scissor Lift Table, 11"-35" 660 lb. Cap. (260207)
- WESCO Lift Table, Load Cap. 2000 lb. (492130)
- WESCO Heavy Duty Scissors Lift Table, LT-2200SL (272973)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 24" x 48" - CAPACITY: 1500 LBS (TFD150)
- Wesco Lifting Tables