Shop All Stackers
Wesco
2000 lb. Wide Base Power Lift Fork Stacker
Mfr # 934261052
Zoro # G211636460
product price: $11,466.99
/ea
Free Shipping & Returns
$11,466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 261052 2000 lb. power lift fork stacker! This stacker can lift loads up to 2000 lb. as high as 86'' and is raised and lowered by a convenient and intuitive controller with the press of a button. Its steel construction provides added durability and support during transport.Each fork is 3'' wide 42'' in length and the two forks can be separated anywhere from 6'' - 29'' apart making it perfect for most sized pallets. The wide base legs are separated by 50'' so that pallets can be straddled and picked up from or placed onto the floor. With 2 5'' front wheels and 2 4'' swivel casters this unit is simple to transport around your facility. This unit is battery operated so it can be powered without the use of a cord and without the fumes that come with gas-powered equipment making it great for indoor use. The battery and charger are both included with the stacker. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 56''Height: 104''Capacity: 2000 lb.Base Leg Span:Inside Width: 50''Outside Width: 56''Fork Dimensions:Length: 42''Width: 3''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch Antique Brass Hooded Grip Ring Ball Casters, 5PK (SCC-GR01S20-POS-WA-716-5)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-4, 24x48x69 (MSEC484F-SLD)
- CASTERHQ Knaack 695 Caster Set W/ Brakes, 6" (Pack of 4) (ID-OONA-9LW0)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB402672)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- VESTIL 63" Max H Adj. Arm Stacker Hand Pump/Pwr, Load Cap. 2000 lb. (SE/HP-63-AA)
- VESTIL Counter Balanced Power Lift Dual Grip (S-CB-62-DDC)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 49-5/16" (S-150-AA)
- DAYTON Stacker, Hydraulic, 24VDC, 2200 lb. Cap. (55EZ93)
- Wesco Lifting Trucks