Shop All Stackers
Wesco
2000 lb. Wide Base Power Lift Fork Stacker
Mfr # 934261051PD
Zoro # G011636417
Free Shipping & Returns
$16,430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 261051-PD 2000 lb. fork stacker! This stacker can lift loads up to 2000 lb. as high as 76'' and is raised and lowered by a convenient and hands-free foot pedal. Its steel construction provides added durability and support during transport.Each fork is 42'' long and can be lowered all the way to the ground. With 2 5'' front wheels 2 4'' swivel casters and the power drive feature this unit is simple to transport around your facility. With power drive a single user can easily move the unit forwards and backwards with fingertip controls built into the steering handle. The wide base legs are separated by 50'' so that pallets can be straddled and picked up from or placed onto the floor. The handle can move 180 degrees to allow for more finesse when moving through close quarters. For safety a red emergency stop button will immediately halt the stacker when pressed and instantly reverses it so the user does not become pinned. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 56''Height: 94''Capacity: 2000 lb.Base Leg Span:Inside Width: 50''Outside Width: 56''Fork Dimensions:Length: 42''Width: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fixed Ht. Stl Gantry Crane, 2K, 15 Ft Kd (FHSN-2-15)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 24 x 48" (AF2448-2R)
- CASTERHQ 6" Stainless Steel Swivel Caster W/ Brake, Blue Solid Poly Wheel, (HD6760-01-PLX-TLB)
- GLOBAL INDUSTRIAL Forklift Mount Drum Grab, Single Drum, 1000 Lb. Capacity (988931)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 63"-CAP: 2200 LBS (SPN22-63)
- VESTIL Manual Stacker Fixed Forks/Legs, Load Cap. 2000 lb. (VHPS-2000-FF)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 58" (S-118-AA)
- VESTIL Stacker Manual Pump, Load Cap. 2000 lb., Overall Height: 41" (VHPS-2000-AA-17)
- Wesco Lifting Trucks