Shop All Stackers
Wesco
2000 lb. Power Lift Platform Stacker with 32'' x 30'' Platform
Mfr # 934261056
Zoro # G511636429
Free Shipping & Returns
$9,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 261056 2000 lb. power lift platform stacker! This stacker can lift loads up to 2000 lb. as high as 60'' and is raised and lowered by a convenient and intuitive controller with the press of a button. Its steel construction provides added durability and support during transport. Additionally the double chain lift support and heavy-duty pump have the power to lift heavy loads with ease.The heavy gauge platform is 32'' x 30'' and since it is solid it is perfect for larger and smaller items. With 2 5'' front wheels and 2 4'' swivel casters paired with 2 ''D'' handles to hold onto this unit is simple to transport around your facility. This unit is battery operated so it can be powered without the use of a cord and without the fumes that come with gas-powered equipment making it great for indoor use. The battery and charger are both included with the stacker. For enhanced safety and easy transportation of goods try this Wesco Industrial Products platform stacker!Overall Dimensions:Width: 36''Height: 72''Capacity: 2000 lb.Platform Dimensions:Length: 32''Width: 30''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAKRO Fakro 66867 LMS Metal Insulated Attic Ladder; 350Lbs (66867)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 250 lb. (935-8S)
- ASHLAND CONVEYOR Roller Conveyor, 58 in. W, 2 Legs Per Unit (CDLR16F05S05 51EW CN51A3 30)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Red (412SOBC/RD)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- PRESTOLIFTS Lift Stik Narrow Mast Lift Truck 445 Lb. Cap. (PLS48-450)
- EOSLIFT Heavy Duty Grade H10J Adjustable Base Leg Straddle Pallet Truck Stacker 2200 lbs. 63 in. lifting height with Adjustable Forks (H10J)
- VESTIL Manual Stacker Adj. Legs/Forks 2.2K (VHPS-2200-AA)
- PAKE HANDLING TOOLS Manual Stacker, 2200 lb. Cap, 63" Lift Height, Fixed Leg, Adjustable Fork (PAKMS02)
- Wesco Stackers