Shop All Stackers
Wesco
2000 lb. Power Lift Platform Stacker
Mfr # 934261091PD
Zoro # G911790677
product price: $14,650.99
/ea
Free Shipping & Returns
$14,650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 261091-PD 2000 lb. power lift platform stacker! This stacker can lift loads up to 2000 lb. as high as 90'' and is raised and lowered by a convenient and intuitive controller with the press of a button. Its steel construction provides added durability and support during transport. Additionally the double chain lift support and heavy-duty pump have the power to lift heavy loads with ease.The heavy gauge platform is 24'' x 27'' and since it is solid it is perfect for boxes and crates of various sizes. With 2 5'' front wheels 2 4'' swivel casters paired with 2 ''D'' handles to hold onto and the power drive feature this unit is simple to transport around your facility. With power drive a single user can easily move the unit forwards and backwards with fingertip controls built into the steering handle. The handle can move 180 degrees for allow for more finesse when moving through close quarters. For safety a red emergency stop button will immediately halt the stacker when pressed and instantly reverses it so the user does not become pinned. This unit is battery operated so it can be powered without the use of a cord and without the fumes that come with gas-powered equipment making it great for indoor use. The battery and charger are both included with the stacker. For enhanced safety and easy transportation of goods try this Wesco Industrial Products platform stacker!Overall Dimensions:Width: 26''Height: 104''Platform Dimensions:Length: 27''Width: 24''Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual Wheel Caster, Swivel, Therm Rubber, 2 in, 176 lb (LMDA-TPA 50KF-FI)
- PIONEER Snubber Springs, Tensioning Spring 1/2 (A17)
- RWM Plate Caster, 8" Wheel dia. (48-GTB-0820-S)
- WERNER 12 ft Aluminum Stepladder, 375 lb Capacity (412)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT8)
- VESTIL Portable Mini Stacker, Load Cap. 260 lb. (HWL-260)
- PRESTOLIFTS PowerStak Fully Powered Stacker 2200 Lb. 125in Lift (PPS2200-125AS)
- VESTIL MANUAL STACKER NARROW MAST ADJ FORKS/LEGS 1K (VHPS-NM-1000-AA)
- Wesco Lifting Trucks