Shop All Stackers
Wesco
2000 lb. Power Lift Fork Stacker
Mfr # 934261095PD
Zoro # G111636799
product price: $17,337.99
/ea
Free Shipping & Returns
$17,337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 261095-PD 2000 lb. fork stacker! This stacker can lift loads up to 2000 lb. as high as 86'' and is raised and lowered by a convenient and intuitive controller with the press of a button. Its steel construction provides added durability and support during transport.Each fork is 25'' long and can be lowered all the way to the ground. With 2 5'' front wheels 2 4'' swivel casters and the power drive feature this unit is simple to transport around your facility. The 20'' base leg span allows you to straddle some smaller sized pallets so that you can lift them directly off the ground as well as place them onto the ground. With power drive a single user can easily move the unit forwards and backwards with fingertip controls built into the steering handle. The handle can move 180 degrees for allow for more finesse when moving through close quarters. For safety a red emergency stop button will immediately halt the stacker when pressed and instantly reverses it so the user does not become pinned. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 26''Height: 104''Base Leg Span:Inside Width: 20''Outside Width: 26''Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER BUNGEE CORD GRY 48"" 4PK (6323)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (F1RR05052S-S30)
- BAUER LADDER Stepladder Top Replacement Kit - Black (07316)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 13BF (S13)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- PRESTOLIFTS PowerStak Fully Powered Stacker 2200 Lb. 125in Lift (PPS2200-125AS)
- DAYTON Stacker, Hydraulic, 24VDC, 2200 lb. Cap. (55EZ93)
- PAKE HANDLING TOOLS Manual Stacker, 2200 lb. Cap, 63" Lift Height, Fixed Leg, Adjustable Fork (PAKMS02)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VMD9)
- Wesco Stackers