Shop All Stackers
Wesco
2000 lb. Power Lift Fork Stacker
Mfr # 934261095
Zoro # G411636796
Free Shipping & Returns
$12,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 261095 2000 lb. power lift fork stacker! This stacker can lift loads up to 2000 lb. as high as 86'' and is raised and lowered by a convenient and intuitive controller with the press of a button. Its steel construction provides added durability and support during transport.Each fork is 3'' wide 25'' in length and the two forks can be separated anywhere from 6'' - 29'' apart making it perfect for most sized pallets. The 20'' base leg span allows you to straddle some smaller sized pallets so that you can lift them directly off the ground as well as place them onto the ground. With 2 5'' front wheels and 2 4'' swivel casters this unit is simple to transport around your facility. This unit is battery operated so it can be powered without the use of a cord and without the fumes that come with gas-powered equipment making it great for indoor use. The battery and charger are both included with the stacker. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 26''Height: 104''Base Leg Span:Inside Width: 20''Outside Width: 26''Capacity: 2000 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Bungee Cord Org 36" 4Pk (06322)
- XPOSE SAFETY Ball Bungees White 11 in , 25PK (BB-11W-25-X)
- DAYTON Proof Coil Chain, Natural, 92 ft L, 1900 lb (34RZ08)
- CM Grab Hook, 516 In Trade, 4500 Lb Load, Grade 80, Eye Attachment, Steel Alloy (M205A)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- VESTIL Stacker Counter Balance, Load Cap. 2000 lb. (S-2CB-118)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME9)
- VESTIL STACKER PWR LIFT ADJ FORKS&LEGS 36"HT (SL3-36-AA)
- PRESTOLIFTS PowerStak Fully Powered Stacker 2200 Lb. 125in Lift (PPS2200-125AS)
- Wesco Lifting Trucks