Shop All Stackers
Wesco
2000 lb. Power Lift Fork Stacker
Mfr # 934261048PD
Zoro # G511636481
Free Shipping & Returns
$15,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 261048-PD 2000 lb. fork stacker! This stacker can lift loads up to 2000 lb. as high as 76'' and is raised and lowered by a convenient and hands-free foot pedal. Its steel construction provides added durability and support during transport.Each fork is 42'' long and can be lowered all the way to the ground. With 2 5'' front wheels 2 4'' swivel casters and the power drive feature this unit is simple to transport around your facility. With power drive a single user can easily move the unit forwards and backwards with fingertip controls built into the steering handle. The handle can move 180 degrees to allow for more finesse when moving through close quarters. For safety a red emergency stop button will immediately halt the stacker when pressed and instantly reverses it so the user does not become pinned. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 48''Height: 94''Capacity: 2000 lb.Base Leg Span:Inside Width: 42''Outside Width: 48''Fork Dimensions:Length: 42''Width: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 300 lb, C (1UHX9)
- PEWAG Chain, 10 ft. L, Trade Size 5/16 in. (4515/10)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (9GEY9)
- DAYTON Scissor Lift Table, 800 lb. Cap, 20"W, 35-1/2"L (3KR47)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- VESTIL Manual Stacker Fixed Forks/Legs, Load Cap. 2000 lb. (VHPS-2000-FF)
- VESTIL Steel Stacker Power Lift, Load Cap. 2200 lb. (SNM-62-FA)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb. (SNM3-43-AA)
- VESTIL Counter Balanced Power Lift Dual Grip (S-CB-62-DDC)
- Wesco Stackers