Shop All Stackers
Wesco
2000 lb. Power Lift Adjustable Straddle Fork Stacker
Mfr # 934261055
Zoro # G211636392
product price: $12,464.99
/ea
Free Shipping & Returns
$12,464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 2000 lb. power lift adjustable straddle fork stacker with 42'' forks and 86'' lift height 261055! This stacker can lift loads up to 2000 lb. as high as 86'' and is raised and lowered by a convenient and intuitive controller with the press of a button. Its steel construction and reinforced frame and base provide added durability and support during transport. Additionally the double chain lift support and heavy-duty pump have the power to lift heavy loads with ease.Each fork is 3'' wide and 42'' in length and the two forks can be separated anywhere from 24'' - 29'' apart making it perfect for most sized pallets. Plus the adjustable straddle legs can be set to an inside dimension of 35'' to 50'' allowing the stacker to straddle most standard pallets so the forks can pick loads right off of the ground and lower them back down all the way to the ground. With two front wheels and two swivel casters paired with two ''D'' handles to hold onto this unit is simple to transport around your facility. This unit is battery operated so it can be powered without the use of a cord and without the fumes that come with gas-powered equipment making it great for indoor use. The battery and charger are both included with the stacker. This unit meets ANSI B56.10 specifications. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 41''Height: 104''Capacity: 2000 lb.Base Leg Span:Inside Width: 35'' - 50''Fork Dimensions:Length: 42''Width: 3''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 20' Winch Strap with Flat Hook, 220FH-GRN (220FH-GRN)
- ROPE RATCHET Rope Ratchet, Hook, 15 ft.L, Polypropylene (10015)
- HAMILTON Kingpinless Swivel Caster, 6" x 2" Ergo-Tech (87A) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-62EMB)
- DAYTON Sling, Wire Rope, 12 ft. (1DNE5)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 114" - CAP: 2200 LBS (PSE22LSL-114)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 138"-CAP: 2200 LBS (SPN22-138)
- PAKE HANDLING TOOLS Manual Stacker, 2200 lb. Cap, 63" Lift Height, Straddle Leg, Adjustable Fork (PAKMS03)
- EKKO Walkie Counterbalance Pallet Stacker, 264 (EK13-130)
- Wesco Lifting Trucks