Shop All Stackers
Wesco
2000 lb. Hydraulic Power Lift Fork Stacker
Mfr # 934261047PD
Zoro # G511636436
Free Shipping & Returns
$15,368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 261047-PD 2000 lb. fork stacker! This stacker can lift loads up to 2000 lb. as high as 64'' and is raised and lowered by a convenient and intuitive controller with the press of a button. Its steel construction provides added durability and support during transport.Each fork is 42'' long and can be lowered all the way to the ground. With 2 5'' front wheels 2 4'' swivel casters and the power drive feature this unit is simple to transport around your facility. With power drive a single user can easily move the unit forwards and backwards with fingertip controls built into the steering handle. The handle can move 180 degrees to allow for more finesse when moving through close quarters. For safety a red emergency stop button will immediately halt the stacker when pressed and instantly reverses it so the user does not become pinned. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 48''Height: 83''Capacity: 2000 lb.Fork Dimensions:Length: 42''Width: 3''Base Leg Span:Inside Width: 42''Outside Width: 48''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Multipurpose Ladder, Scaffold, Staircase, Stepladder, Straight Configuration, 15 ft, Aluminum (15197-303)
- EDGE DEFENDER Wear Pad, 4 in. W x 3 ft., Nylon, Yellow (ED4X36IN)
- B/A PRODUCTS CO Slip Hook, G70, Clevis, 6600 lb. (11-38G7SHL)
- GLOBAL INDUSTRIAL Forklift Telescoping Jib Boom Crane, 4000 Lb. Capacity (988947)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME8)
- PAKE HANDLING TOOLS Powered Stacker, 880 lb. Cap, 59" Lift Height, Adjustable Fork (PAKES01)
- VESTIL Adjustable Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-98-AA)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 98" - CAP: 2200 LBS (SFH22-98)
- Wesco Lifting Trucks