Shop All Stackers
Wesco
1500 lb. Wide Base Hydraulic Power Lift Fork Stacker
Mfr # 934261066PD
Zoro # G011636523
Free Shipping & Returns
$15,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 261066-PD 1500 lb. fork stacker! This stacker can lift loads up to 1500 lb. as high as 76'' and is raised and lowered by a convenient and intuitive controller with the press of a button. Its steel construction provides added durability and support during transport. Additionally the double chain lift support and heavy-duty pump have the power to lift heavy loads with ease.Each fork is 42'' long and can be lowered all the way to the ground. The wide base legs are separated by 50'' so that pallets can be straddled and picked up from or placed onto the floor. With 2 5'' front wheels 2 4'' swivel casters paired with 2 ''D'' handles to hold onto and the power drive feature this unit is simple to transport around your facility. With power drive a single user can easily move the unit forwards and backwards with fingertip controls built into the steering handle. The handle can move 180 degrees to allow for more finesse when moving through close quarters. For safety a red emergency stop button will immediately halt the stacker when pressed and instantly reverses it so the user does not become pinned. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 56''Height: 94''Capacity: 1500 lb.Fork Dimensions:Length: 42''Width: 3''Base Leg Span:Inside Width: 50''Outside Width: 56''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 900 lb (P02102BL)
- CALDWELL Bucket Hook, Yellow, 8-1/8" L, Steel (BH-U6)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A6624BG)
- ZORO SELECT Chain Wheel (MH21VG3801G)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 98"-CAP: 2200 LBS (SPN22-98)
- EKKO Walkie Reach Truck, 3300 lb. Load, 216" L (EH15TH)
- VESTIL Steel Counter Balanced Powered Lift 2" to 62", 1000 lb Capacity (S-CB-62)
- VESTIL 41" X 69" Port Air Foot Pump, Load Cap. 880 lb. (HYD-10-AIR)
- Wesco Stackers