Shop All Stackers
Wesco
1500 lb. Wide Base Hydraulic Power Lift Fork Stacker
Mfr # 934261066
Zoro # G211636538
product price: $11,329.99
/ea
Free Shipping & Returns
$11,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 261066 1500 lb. power lift fork stacker! This stacker can lift loads up to 1500 lb. as high as 76'' and is raised and lowered by a convenient and intuitive controller with the press of a button. Its steel construction provides added durability and support during transport. Additionally the double chain lift support and heavy-duty pump have the power to lift heavy loads with ease.Each fork is 3'' wide 42'' in length and the two forks can be separated anywhere from 6'' - 29'' apart making it perfect for most sized pallets. The wide base legs are separated by 50'' so that pallets can be straddled and picked up from or placed onto the floor. With 2 5'' front wheels and 2 4'' swivel casters paired with 2 ''D'' handles to hold onto this unit is simple to transport around your facility. This unit is battery operated so it can be powered without the use of a cord and without the fumes that come with gas-powered equipment making it great for indoor use. The battery and charger are both included with the stacker. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 56''Height: 94''Capacity: 1500 lb.Fork Dimensions:Length: 42''Width: 3''Base Leg Span:Inside Width: 50''Outside Width: 56''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL White Semi-Permanent Barrier/Railing (SPR-120-W)
- GLOBAL INDUSTRIAL 3D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each (708374)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 2 in W, Polyester, Yellow (EE1602DTX16)
- RUBBERMAID COMMERCIAL Utility Cart, 600lb Capacity, 46 9/50" H (2203280)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- VESTIL Rgh Terrain Stacker 62"H 3K (RT-S-62-AF)
- EKKO Walkie Counterbalance Pallet Stacker, 15 (EK07S)
- VESTIL Steel Counter Balanced Powered Drive Lift 2"-118", 1000 lb Capacity (S-CB-118)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2200 lb. (SPN22-138)
- Wesco Lifting Trucks