Shop All Forklift Accessories
Wesco
1500 lb. Steel Drum Grabber Forklift Attachment
Mfr # 934270051
Zoro # G211595217
product price: $1,142.99
/ea
Free Shipping & Returns
$1,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934270051
- Zoro # G211595217
- Country of Origin United States
- Category Forklift Accessories
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products 1500 lb. steel drum grabber forklift attachment with 7'' x 2 1/4'' fork pockets 270051! This drum grabber's impressive 1500 lb. capacity will help you efficiently move heavy drums throughout your industrial space. Its welded frame provides added durability and support during transport. This handy tool is built for use with a forklift sold separately.This grabber has two 7'' x 2 1/4'' fork pockets that easily attach to a forklift to ensure smooth handling. For added convenience the operator does not need to leave the forklift cab to engage the grabber jaws with the drum. Simply drive the forklift toward the drum until the jaws are in contact with the middle of the drum just below the middle rib. Then lift the jaws until they are resting below the middle rib. The middle rib will provide the resistance needed for the jaws to lift and transport the drum. This drum grabber holds one 55 gallon steel drum and is foldable for compact storage. For enhanced safety and easy transportation of goods try this Wesco Industrial Products drum grabber!Overall Dimensions:Width: 28''Folded Depth: 23 7/8''Unfolded Depth: 42 3/4''Folded Height: 7 9/16''Unfolded Height: 4 3/4''Capacity: 1500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 10x5-1/4x16 In. (22NT64)
- VESTIL Fork Extension Standard, PR, 72 L x 5" W (FE-5-72)
- MIDWEST FASTENER 1/4" Aluminum Cable Stops 10PK (64274)
- ZORO SELECT Standard Platform Truck, 2000 lb., 64 In L (13X492)
- WESCO Drum Lifter (261161)
- ZORO SELECT Forklift Basic Tail Light, Plastic/Metal (10020095)
- VESTIL Lift Master Fork Truck Boom (LM-1T-4-11)
- VESTIL Forged Stl Forks, Carriage Pins, 5K, 60", PR (F4-1.75-60-CPL)
- IDEAL WAREHOUSE INNOVATIONS Side-View Magnetic Mirror, Black, Plastic (70-1145)
- MAINETIRE SMOOTH PRESS ON TIRE 8-1/2IN X 4IN X 4IN FORKLIFT PARTS AND ACCESSORY (Supplier Stock No)
- ZORO SELECT Premium Forklift Seat Belt, 70-1/5 in. L (MQ0087)
- Wesco Forklifts & Attachments