Shop All Forklift Accessories
Wesco
1500 lb. Steel Drum Grabber Forklift Attachment
Mfr # 934240048
Zoro # G211595224
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934240048
- Zoro # G211595224
- Country of Origin United States
- Category Forklift Accessories
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products 1500 lb. steel drum grabber forklift attachment with 5 1/2'' x 2'' fork pockets 240048! This drum grabber's impressive 1500 lb. capacity will help you efficiently move heavy drums throughout your industrial space. Its welded frame provides added durability and support during transport. This handy tool is built for use with a forklift sold separately.This grabber has two 5 1/2'' x 2'' fork pockets that easily attach to a forklift to ensure smooth handling. For added convenience the operator does not need to leave the forklift cab to engage the grabber jaws with the drum. Simply drive the forklift toward the drum until the jaws are in contact with the middle of the drum just below the middle rib. Then lift the jaws until they are resting below the middle rib. The middle rib will provide the resistance needed for the jaws to lift and transport the drum. This drum grabber holds one 55 gallon steel drum and is foldable for compact storage. For enhanced safety and easy transportation of goods try this Wesco Industrial Products drum grabber!Overall Dimensions:Width: 28''Folded Depth: 23 7/8''Unfolded Depth: 42 3/4''Folded Height: 7 9/16''Unfolded Height: 4 3/4''Capacity: 1500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Grve Swivl Cstr, Cast Irn, 4 in, 800 lb, A (1NWD5)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 300 lb. (P17S-RP050K-SG1-001)
- HAMPTON PRODUCTS-KEEPER 18 HD Bungee Cord (6192)
- MERRICK MACHINE CO Merrick Machine M350005 2.5 in. Stud Mount Swivel Polyolefin Caster; Black (M350005)
- WESCO Drum Lifter (261161)
- VESTIL Telescoping Shorty Lift Boom, 4K (LMS-EBT-46-4)
- GLOBAL INDUSTRIAL Forklift Battery Transfer Platform, 4000 Lb. Capacity (241957)
- CALDWELL Fork Covers, 48 x 5 In, Pr (48-1 1/2-5)
- SWEEPEX Adapter Plate, Black, Steel, 7-3/4" W (75105)
- ABOVE ALL Above All L74995RWB-R Special Edition; Forearm Forklift - Red White Blue Stripped straps (L74995RWB-R)
- ZORO SELECT Forklift-Mnt Swper Broom, 60 In W, 8 In H (VSWP-60)
- Wesco Forklift Accessories