Shop All Stackers
Wesco
1500 lb. Power Lift Fork Stacker
Mfr # 934261079PD
Zoro # G911636302
product price: $13,571.99
/ea
Free Shipping & Returns
$13,571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 261079-PD 1500 lb. fork stacker! This stacker can lift loads up to 1500 lb. as high as 56'' and is raised and lowered by a convenient and intuitive controller with the press of a button. Its steel construction provides added durability and support during transport.Each fork is 25'' long and can be lowered all the way to the ground. With 2 5'' front wheels 2 4'' swivel casters and the power drive feature this unit is simple to transport around your facility. The 15'' base leg span allows you to straddle some smaller sized pallets so that you can lift them directly off the ground as well as place them onto the ground. With power drive a single user can easily move the unit forwards and backwards with fingertip controls built into the steering handle. The handle can move 180 degrees for allow for more finesse when moving through close quarters. For safety a red emergency stop button will immediately halt the stacker when pressed and instantly reverses it so the user does not become pinned. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 21''Height: 72''Capacity: 1500 lb.Base Leg Span:Inside Width: 15''Outside Width: 21''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, Light-Med. Duty, 500 lb. (416P08)
- DAYTON Complete Hydraulic Assembly (MH2MPT211G)
- ZORO SELECT Eye Hook, 2700 lb. Work Load, Blue (8417100)
- EXTREME MAX Extreme Max 3008.0119 Solid Braid MFP Utility Rope - 3/8" x 100', Red (3008.0119)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 750 lb. (2MPU9)
- VESTIL Manual Hand Winch Stacker, 770 lb. (VWS-770-AA)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 138"-CAP: 2200 LBS (SPN22-138)
- VESTIL Adjustable Stacker DC Winch, Load Cap. 770 lb. (VWS-770-AA-DC)
- Wesco Stackers