Shop All Stackers
Wesco
1500 lb. Hydraulic Power Lift Platform Stacker
Mfr # 934261071PD
Zoro # G511636504
Free Shipping & Returns
$14,632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 261071PD 1500 lb. power lift platform stacker! This stacker can lift loads up to 1500 lb. as high as 68'' and is raised and lowered by a convenient and intuitive controller with the press of a button. Its steel construction provides added durability and support during transport. Additionally the double chain lift support and heavy-duty pump have the power to lift heavy loads with ease.The heavy gauge platform is 32'' x 30'' and since it is solid it is perfect for larger and smaller items. With 2 5'' front wheels 2 4'' swivel casters paired with 2 ''D'' handles to hold onto and the power drive feature this unit is simple to transport around your facility. With power drive a single user can easily move the unit forwards and backwards with fingertip controls built into the steering handle. The handle can move 180 degrees for allow for more finesse when moving through close quarters. For safety a red emergency stop button will immediately halt the stacker when pressed and instantly reverses it so the user does not become pinned. This unit is battery operated so it can be powered without the use of a cord and without the fumes that come with gas-powered equipment making it great for indoor use. The battery and charger are both included with the stacker. For enhanced safety and easy transportation of goods try this Wesco Industrial Products platform stacker!Overall Dimensions:Width: 36''Height: 72''Capacity: 1500 lb.Platform Dimensions:Length: 32''Width: 30''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Scissor Lift Table, 1500 lb. Cap, 24"W, 48"L (4ZD01)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-06)
- METALTECH Metal Tech Steel Silver Scaffolding Spring Lock (M-MLC1S)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 29BF (KG29)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- GLOBAL INDUSTRIAL Manual Lift Stacker, 47 Lift, 880 Lb. Cap. (988934)
- PAKE HANDLING TOOLS Hand Winched Stacker With Platform, 220 lb. Capacity, 59" Lift Height (PAKMS04)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2200 lb. (SPN22-118)
- VESTIL 12V Single Counter Balance Stacker (DRLT-CB-54-MDPL)
- Wesco Lifting Trucks