Shop All Stackers
Wesco
1500 lb. Hydraulic Power Lift Fork Stacker
Mfr # 934261064PD
Zoro # G511636498
Free Shipping & Returns
$17,953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 261064-PD 1500 lb. fork stacker! This stacker can lift loads up to 1500 lb. as high as 86'' and is raised and lowered by a convenient and intuitive controller with the press of a button. Its steel construction provides added durability and support during transport. Additionally the double chain lift support and heavy-duty pump have the power to lift heavy loads with ease.Each fork is 42'' long and can be lowered all the way to the ground. With 2 5'' front wheels 2 4'' swivel casters paired with 2 ''D'' handles to hold onto and the power drive feature this unit is simple to transport around your facility. With power drive a single user can easily move the unit forwards and backwards with fingertip controls built into the steering handle. The handle can move 180 degrees to allow for more finesse when moving through close quarters. For safety a red emergency stop button will immediately halt the stacker when pressed and instantly reverses it so the user does not become pinned. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 48''Height: 104''Capacity: 1500 lb.Fork Dimensions:Length: 42''Width: 3''Base Leg Span:Inside Width: 42''Outside Width: 48''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS Self Closing Swing Gate, 16"-26" Opening, Finish: Galvanized (SCG-N-G)
- APACHE Conveyor Belt, Tan Rubber, 100 Ft x 24 In (28000135)
- PEERLESS Transport Chain, 10 ft., 4700 lb. (5260963)
- ZORO SELECT Anchor Shackle, 17,000 lb. Work Load, PK10 (8063905)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- PRESTOLIFTS Lift Stik Narrow Mast Lift Truck 445 Lb. Cap. (PLS48-450)
- BIG JOE 76-1/2" H Stacker, Load Cap. 2200 lb. (S22-62R)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 98"-CAP: 2200 LBS (SPN22-98)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 63" - CAP: 2200 LBS (PSE22MSL-63)
- Wesco Stackers