Shop All Stackers
Wesco
1500 lb. Hydraulic Power Lift Fork Stacker
Mfr # 934261063
Zoro # G011636530
Free Shipping & Returns
$9,805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 261063 1500 lb. power lift fork stacker! This stacker can lift loads up to 1500 lb. as high as 76'' and is raised and lowered by a convenient and intuitive controller with the press of a button. Its steel construction provides added durability and support during transport. Additionally the double chain lift support and heavy-duty pump have the power to lift heavy loads with ease.Each fork is 3'' wide 42'' in length and the two forks can be separated anywhere from 6'' - 29'' apart making it perfect for most sized pallets. With 2 5'' front wheels and 2 4'' swivel casters paired with 2 ''D'' handles to hold onto this unit is simple to transport around your facility. This unit is battery operated so it can be powered without the use of a cord and without the fumes that come with gas-powered equipment making it great for indoor use. The battery and charger are both included with the stacker. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 48''Height: 94''Capacity: 1500 lb.Fork Dimensions:Length: 42''Width: 3''Base Leg Span:Inside Width: 42''Outside Width: 48''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Stainless Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TS26A1E10B8P6)
- EQUIPTO Stock Cart, 2 Shl 500 Lb. Cap 36x24x36, GY (150-GY)
- BULLDOG WINCH Winch Mounting Hardware, 10x40mm Extra Long, Grade 5, PK4 (20180)
- VESTIL Wall Mount Jib, High Clearance, 600 lb. (JIB-HC-6)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- EKKO Walkie Counterbalance Pallet Stacker, 15 (EK07S)
- EKKO Full Electric Walkie Straddle Stacker, 26 (EB12E-138)
- DAYTON Stacker, Hydraulic, 114" Lifting Height (55EZ94)
- EKKO Walkie Reach Truck, 3300 lb. Load, 138" L (ER15L)
- Wesco Stackers