Shop All Stackers
Wesco
1000 lb.Standard Series Fork Stacker with 25'' Forks Rect
Mfr # 934260035
Zoro # G911790691
product price: $3,729.99
/ea
Free Shipping & Returns
$3,729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 260035 Standard Series 1000 lb. fork stacker! This stacker can lift loads up to 1000 lb. as high as 56'' and is raised and lowered by a convenient and hands-free foot pedal. Its steel construction provides added durability and support during transport.Each fork is 25'' long and can be lowered all the way to the ground. To ensure optimal safety floor locks a safety screen and foot guards protect the operator from any potential accidents while using the stacker. With 2 5'' front wheels and 2 4'' swivel casters this unit is simple to transport around your facility. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 25 1/2''Depth: 44 1/2''Height: 75''Capacity: 1000 lb.Base Leg Span:Inside Width: 15''Outside Width: 21''Fork Dimensions:Length: 25''Width: 3''Thickness: 1''Adjustable Fork Span: Up to 25''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Stock Cart, 12 ga. Steel, 5 Shelves, 3600 lb (5M30606PH)
- ALGOOD Algood Dual Disc Series Chair Caster with Non-Locking Nylon Wheel 03T4-050-437SX7/8 - Stem Type E (03T4-050-437SX7/8)
- COTTERMAN Replacement Rubber Pad, 2-1/2 In, PK4 (SU2201)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP153636SL)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- EKKO Full Electric Walkie Straddle Stacker, 2 (EB12E)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 118"-CAP: 2200 LBS (SPN22-118)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME8)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb., Overall Height: 62" (SNM3-43-FF-27)
- Wesco Lifting Trucks