Shop All Stackers
Wesco
1000 lb. Wide Straddle Fork Stacker with 30'' Forks Rect
Mfr # 934260075
Zoro # G611636565
Free Shipping & Returns
$4,927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 260075 Economy Series 1000 lb. fork stacker! This stacker can lift loads up to 1000 lb. as high as 56'' and is raised and lowered by a convenient and hands-free foot pedal. Its steel construction provides added durability and support during transport.Each fork is 25'' long and can be lowered all the way to the ground. Because of the extra wide base this stacker can straddle large skids so they can be lifted off the ground and lowered all the way down to the ground. To ensure optimal safety floor locks a safety screen and foot guards protect the operator from any potential accidents while using the stacker. With 2 5'' front wheels and 2 4'' swivel casters this unit is simple to transport around your facility. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 48 1/2''Depth: 49''Height: 72 1/2''Capacity: 1000 lb.Base Leg Span:Inside Width: 42''Outside Width: 48 3/4''Fork Dimensions:Length: 30''Width: 3''Thickness: 1''Adjustable Fork Span: Up to 25''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Shock-Absorbing Castr, 550 lb (GDS-150B-SS)
- GLOBAL INDUSTRIAL Universal ErgonomicForklift Seat with Suspension & Curved Back, Black (293276)
- COTTERMAN Work Platform, Rolling, Steel, 30 In H (3WP3624A3B8AC1P6)
- GLEASON REEL Festoon System Kit, Rnd, 0.60-0.94, L21-34 (FR05-04)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME2)
- PRESTOLIFTS Lift Stik Narrow Mast Lift Truck 445 Lb. Cap. (PLS48-450)
- EKKO Walkie Reach Truck, 3300 lb. Load, 177" L (ER15)
- VESTIL STACKER PWR LIFT ADJ FORKS&LEGS 36"HT (SL3-36-AA)
- Wesco Lifting Trucks