Shop All Stackers
Wesco
1000 lb. Standard Series Hydraulic Platform Stacker
Mfr # 934260034
Zoro # G511636788
Free Shipping & Returns
$3,592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 260034 Standard Series 1000 lb. hydraulic platform stacker! This stacker can lift loads up to 1000 lb. as high as 80'' and is raised and lowered by a convenient and hands-free foot pedal. Its steel construction provides added durability and support during transport.The heavy gauge platform is 24'' x 24'' and sits at 5 3/4'' off the ground when completely lowered. To ensure optimal safety floor locks a safety screen and foot guards protect the operator from any potential accidents while using the stacker. With 2 5'' front wheels and 2 4'' swivel casters this unit is simple to transport around your facility. For enhanced safety and easy transportation of goods try this Wesco Industrial Products platform stacker!Overall DimensionsWidth: 25 1/2''Depth: 40''Height: 94''Capacity: 1000 lb.Platform Dimensions:Length: 24''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Chain Proof Coil 5/16 x 92FT Pail ZP (CPC516-P)
- CORTECH Cube Truck, 1000 lb. Load Capacity, Green (CC783)
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. (7101317)
- US CARGO CONTROL 2" x 12' Yellow E-Track Cam Strap w/Double-Fitted End (C312SEFCLE-Y)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- PAKE HANDLING TOOLS Manual Stacker, 880 lb. Cap, 59" Lift Height, Adjustable Fork (PAKMS01)
- EXTREME MAX Extreme Max 5800.1066 PRO Snowmobile Lift with Wheel Kit - 1000 lbs. Capacity (5800.1066)
- VESTIL Portable Mini Stacker, Load Cap. 260 lb. (HWL-260)
- VESTIL 41" X 69" Port Air Foot Pump, Load Cap. 880 lb. (HYD-10-AIR)
- Wesco Lifting Trucks