Shop All Stackers
Wesco
1000 lb. Power Lift Straddle Fork Stacker
Mfr # 934261032PD
Zoro # G511636634
Free Shipping & Returns
$11,774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 261032-PD 1000 lb. power lift straddle fork stacker! This stacker can lift loads up to 1000 lb. as high as 64'' and is raised and lowered by a convenient and intuitive controller with the press of a button. Its steel construction provides added durability and support during transport.Each fork is 3'' wide 30'' in length and the two forks can be separated anywhere from 6'' - 25'' apart. The wide base legs allow the stacker to straddle pallets meaning the forks can pick loads right off of the ground and lower them back down all the way to the ground. With 2 5'' front wheels 2 4'' swivel casters and the power drive feature this unit is simple to transport around your facility. With power drive a single user can easily move the unit forwards and backwards with fingertip controls built into the steering handle. The handle can move 180 degrees to allow for more finesse when moving through close quarters. For safety a red emergency stop button will immediately halt the stacker when pressed and instantly reverses it so the user does not become pinned. This unit is battery operated so it can be powered without the use of a cord and without the fumes that come with gas-powered equipment making it great for indoor use. The battery and charger are both included with the stacker. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 25 1/2''Depth: 44 1/2''Height: 80''Capacity: 1000 lb.Base Leg Span:Inside Width: 25 1/2''Outside Width: 32''Fork Dimensions:Length: 30''Width: 3''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Galvanized Steel Eye & Eye Swivels (54631)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF4-901-3)
- ZORO SELECT Rigid Plate Caster, Rubber, 3 in., 125 lb. (1UKR6)
- SAFETY STEP Safety Step S-07C-S Folding Safety Step - Small, Silver (S-07C-S)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT9)
- EKKO Walkie Counterbalance Pallet Stacker, 330 (EK14-130)
- EKKO Full Electric Walkie Straddle Stacker, 4 (EB20E)
- VESTIL Stacker Narrow Mast Power Drive AA, Load Cap. 2500 lb. (SNM-90-AA)
- Wesco Lifting Trucks