Shop All Stackers
Wesco
1000 lb. Power Lift Platform Stacker with 32'' x 30'' Platform
Mfr # 934261026
Zoro # G711790709
Free Shipping & Returns
$6,263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 1000 lb. power lift platform stacker with 32'' x 30'' platform and 68'' lift height 261026! This stacker can lift loads up to 1000 lb. as high as 68'' and is raised and lowered by a convenient and intuitive controller with the press of a button. Its steel construction provides added durability and support during transport.The heavy gauge platform is 32'' x 30'' and since it is solid it is perfect for larger and smaller items. With 2 5'' front wheels and 2 4'' swivel casters this unit is simple to transport around your facility. This unit is battery operated so it can be powered without the use of a cord and without the fumes that come with gas-powered equipment making it great for indoor use. The battery and charger are both included with the stacker. This unit meets ANSI B56.10 specifications. For enhanced safety and easy transportation of goods try this Wesco Industrial Products platform stacker!Overall Dimensions:Width: 32''Depth: 43 1/2''Height: 80''Capacity: 1000 lb.Platform Dimensions:Length: 32''Width: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP152448SL)
- WERNER 16 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1216-2)
- DAYTON Sling, Wire Rope 12 ft. (1DNE7)
- EOSLIFT Heavy Duty (Industrial Grade) I15D Manual Scissor Lift Pallet Jack 3,300 lbs. 27 in. x 43.3 in. with Polyurethane Wheels (I15D)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- GLOBAL INDUSTRIAL 880 Lb. Cap. Manual Lift Stacker, 59 Lift (988935)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 750 lb. (2MPU9)
- PRESTOLIFTS Lift Stik Narrow Mast Lift Truck 445 Lb. Cap. (PLS48-450)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 98"-CAP: 2200 LBS (SPN22-98)
- Wesco Lifting Trucks