Shop All Stackers
Wesco
1000 lb. Power Lift Adjustable Straddle Fork Stacker
Mfr # 934261036
Zoro # G511636610
Free Shipping & Returns
$7,820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 1000 lb. power lift straddle fork stacker with 40'' forks and 76'' lift height 261036! This stacker can lift loads up to 1000 lb. as high as 76'' and is raised and lowered by a convenient and intuitive controller with the press of a button. Its steel construction provides added durability and support during transport.Each fork is 3'' wide and 40'' in length and the adjustable straddle legs can be set to an inside dimension of 34'' to 50''. These adjustable legs allow the stacker to straddle pallets meaning the forks can pick loads right off of the ground and lower them back down all the way to the ground. With 2 5'' front wheels and 2 4'' swivel casters this unit is simple to transport around your facility. This unit is battery operated so it can be powered without the use of a cord and without the fumes that come with gas-powered equipment making it great for indoor use. The battery and charger are both included with the stacker. This unit meets ANSI B56.10 specifications. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 35''Depth: 57 11/16''Height: 92''Capacity: 1000 lb.Base Leg Span:Inside Width: 34'' - 50''Fork Dimensions:Length: 40''Width: 3''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 400 lb. (P21S-EP040K-14-001)
- TOUGH GUY Basket Truck, 12 Bu. Cap., White, 36 In. L (33W339)
- DAYTON Single Pedestal Attachment, Cap 250 Lb (30E997)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (11F10EG15B13)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- EKKO Walkie Reach Truck, 3300 lb. Load, 216" L (EH15TH)
- VESTIL Manual Stacker Adj. Legs/Forks 2.2K (VHPS-2200-AA)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 63" - CAP: 2200 LBS (PSE22MSL-63)
- GLOBAL INDUSTRIAL Manual Lift Stacker, 47 Lift, 880 Lb. Cap. (988934)
- Wesco Lifting Trucks