Shop All Stackers
Wesco
1000 lb. Economy Series Straddle Fork Stacker with 30'' Forks
Mfr # 934260055
Zoro # G911636609
product price: $4,433.99
/ea
Free Shipping & Returns
$4,433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products Economy Series 1000 lb. fork stacker with 30'' forks and 76'' lift height 260055! This stacker can lift loads up to 1000 lb. as high as 76'' and is raised and lowered by a convenient and hands-free foot pedal. Its steel construction provides added durability and support during transport.Each fork is 30'' long and can be lowered all the way to the ground. Because of the wide base this stacker can straddle skids so they can be lifted off the ground and lowered all the way down to the ground. To ensure optimal safety floor locks a safety screen and foot guards protect the operator from any potential accidents while using the stacker. With 2 5'' front wheels and 2 4'' swivel casters this unit is simple to transport around your facility. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 32 1/2''Depth: 48''Height: 92''Capacity: 1000 lb.Base Leg Span:Inside Width: 25 1/2''Outside Width: 32''Fork Dimensions:Length: 30''Width: 3''Thickness: 1''Adjustable Fork Span: Up to 25''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 5 ft L, 13200 lb Cap (EN150X5)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 2200 lb (S-FM-6MH)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40637BK-B)
- ADB HOIST RINGS Hoist Ring, Screw-On, 3/4-10in, 100 ft.-lb. (36560)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- VESTIL Stacker Counter Balance, Load Cap. 2000 lb. (S-2CB-118)
- PRESTOLIFTS Lift Stik Narrow Mast Lift Truck 445 Lb. Cap. (PLS48-450)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 137 IN (SL-137-AA)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT8)
- Wesco Lifting Trucks