Shop All Stackers
Wesco
1000 lb. Economy Series Hydraulic Platform Stacker
Mfr # 934260045
Zoro # G511636580
Free Shipping & Returns
$3,181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 260045 Economy Series 1000 lb. hydraulic platform stacker! This stacker can lift loads up to 1000 lb. as high as 68'' and is raised and lowered by a convenient and hands-free foot pedal. Its steel construction provides added durability and support during transport.The heavy gauge platform is 24'' x 24'' and sits at 5 3/4'' off the ground when completely lowered. To ensure optimal safety floor locks a safety screen and foot guards protect the operator from any potential accidents while using the stacker. With 2 5'' front wheels and 2 4'' swivel casters this unit is simple to transport around your facility. For enhanced safety and easy transportation of goods try this Wesco Industrial Products platform stacker!Overall Dimensions:Width: 25 1/2''Depth: 40''Height: 72''Capacity: 1000 lb.Platform Dimensions:Length: 24''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 5"X2" High Temp Nylon Wheel Swivel Caster W/ Brake - 1,000 Lbs Cap (146HEAT520SB)
- ZORO SELECT Caster Wheel, 1000lb, 4-15/16D x 1-7/16In (1KB11)
- DUTTON-LAINSON Dutton-Lainson 70330 Replacement Quick-Attach Winch Handle - 6322, 9.5" (70330)
- US CARGO CONTROL 2" x 50' Red Ratchet Strap w/ Double J Hook (5050WH-RED)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 118 IN (SL-118-AA)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 49-5/16" (S-150-AA)
- VESTIL Portable Mini Stacker, Load Cap. 260 lb. (HWL-260)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 98" - CAP: 2200 LBS (SFH22-98)
- Wesco Stackers