Shop All Stackers
Wesco
1000 lb. Economy Series Hydraulic Large Platform Stacker
Mfr # 934260052
Zoro # G411636628
Free Shipping & Returns
$4,356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products Economy Series 1000 lb. hydraulic large platform stacker with 32'' x 30'' platform and 80'' lift height 260052! This stacker can lift loads up to 1000 lb. as high as 80'' and is raised and lowered by a convenient and hands-free foot pedal. Its steel construction provides added durability and support during transport.The heavy-gauge platform is 32'' x 30'' and sits at 5 1/4'' off the ground when completely lowered. To ensure optimal safety floor locks a safety screen and foot guards protect the operator from any potential accidents while using the stacker. With 2 5'' front wheels and 2 4'' swivel casters this unit is simple to transport around your facility. For enhanced safety and easy transportation of goods try this Wesco Industrial Products platform stacker!Overall Dimensions:Width: 32''Depth: 44 1/2''Height: 92''Capacity: 1000 lb.Platform Dimensions:Length: 32''Width: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-20-P)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Black (EET2-901CW-6)
- STARKE Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted, Grey (STK0526-20)
- WERNER 25 lb. Plastic Joe Bucket (AC50-JB-3)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- VESTIL Stacker Counter Balance, Load Cap. 2000 lb. (S-2CB-118)
- GLOBAL INDUSTRIAL Manual Lift Stacker, 47 Lift, 880 Lb. Cap. (988934)
- EKKO Walkie Counterbalance Pallet Stacker, 264 (EK13-130)
- GLOBAL EQUIPMENT Manual Lift Stacker, 47" Lift, 880 Lb. Capacity (SCGL5002)
- Wesco Lifting Trucks