Shop All Stackers
Wesco
1000 lb. Counter Balance Powered Stacker with 64'' Lift Height 261038
Mfr # 934261038
Zoro # G511636467
Free Shipping & Returns
$7,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 1000 lb. counter balance powered stacker with 64'' lift height 261038! This stacker can lift loads up to 1000 lb. as high as 64'' and is raised and lowered by a convenient and easy-to-use controller. Its steel construction provides added durability and support during transport.Each fork is 25'' long and can be lowered all the way to the ground. The counter-balance style allows for weight kits sold separately to be added to the stacker to accommodate varying levels of weight. With 2 5'' polyolefin wheels and 2 5'' polyolefin swivel casters this unit is simple to transport around your facility. Powered by a battery this stacker is operated without the use of restricting cords or the fumes that come with other fuels making it perfect for indoor use. Both battery and charger are included with this unit. This unit meets ANSI B56.10 specifications. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 26 1/2''Depth: 59 1/2''Height: 75''Capacity: 1000 lb.Platform Dimensions:Length: 25''Width: 30''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Wall/Column Mount, 50lb., 6 ft., Swing Boom (WS50-WS06)
- VESTIL Forged Stl Forks, Carriage Pins, 4K, 48", PR (F4-1.50-48-CPL)
- KEEPER Keeper Black Rubber Tarp Strap 24 in. L (A06224Z)
- B & P MANUFACTURING Hand Truck Grip, Vinyl, 3" H, 2" W (8017-003)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME8)
- EKKO Full Electric Walkie Straddle Stacker, 2 (EB12E)
- GLOBAL INDUSTRIAL Manual Lift Stacker, 47 Lift, 880 Lb. Cap. (988934)
- EKKO Walkie Reach Truck, 3300 lb. Load, 138" L (ER15L)
- Wesco Lifting Trucks