Shop All Trailer Hitches
Wesbar
Wesbar 707286 18 in. 4-Way Flat Trailer End - Carded
Mfr # 3001.5543
Zoro # G604169148
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesbar
- MFR # 3001.5543
- Zoro # G604169148
- UPC # 53522072864
- Country of Origin China
- Category Trailer Hitches
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- 4-way flat trailer end - carded
- Size: 18"
- Dimension: 3" H x 1.5" W x 4.5" L
- Weight: 0.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Jack Cstr, Fits 2" Tube, 2000 lb., 6", 28276 (28276)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (MSF1200207)
- BALDWIN FILTERS Oil Filter Element, By-Pass, 8"x4-7/32"x8" (P52)
- A & I PRODUCTS Handle Kit, SSM100 Seat Suspension Height & Weight 9" x6" x1.5" (A-HKT2)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12038 (12038)
- HUSKY TOWING HITCH GOOSENECK, RAM 3500 OEM UB GN W/CAP (33206)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11487 (11487)
- BUYERS PRODUCTS Vehicle ICC Bumper 62 Inch Long x 17-1/2 Inch Tall (1809025)
- REESE TOWPOWER 5 In. Heavy-Duty Hitch Draw Bar (7028200)
- TRIMAX Trimax THPXL Universal Hockey Puck Internal Shackle Door Lock (Re-Keyable) - Single Pack (THPXL)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11431 (11431)
- Wesbar Trailer & Towing Hitches