Shop All Strut Channels
Wesanco
Strut, 316, -1-5/8x1-5/8", 10 ft.
Mfr # W200ST31610
Zoro # G1013754
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesanco
- MFR # W200ST31610
- Zoro # G1013754
- UPC # 840722136706
- Country of Origin United States
- Category Strut Channels
Details
Item | Strut,316,-1-5/8x1-5/8",10 ft. |
Description
Strut Channel,316, 12 Gauge, 1-5/8" X 1-5/8"10'
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 0.421in ID, Black, 6in, PK10 (46-319)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FDL)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Orange (HS367-S10-ORANGE)
- ZORO SELECT Strut Chan, 5ft.L, 304 SS, 12 ga. (FS-201SS ST4 60.00)
- ZORO SELECT Strut Channel, Blk Painted Steel, Standard (FS-500 FBK 12.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200SL PG 120.00)
- ZORO SELECT Strut Channel, Solid, Aluminum, 12 Gauge (FS-200 AL 12.00)
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, Solid (FS-200 PG 12.00)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 905 20 EG)
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, Aluminum (FS-200SS AL 24.00)
- Wesanco Strut Channels