Shop All Strut Channels
Wesanco
Strut, 304, 1-5/8x1-5/8", 10 ft.
Mfr # W210ST30410
Zoro # G1014402
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesanco
- MFR # W210ST30410
- Zoro # G1014402
- UPC # 840722137406
- Country of Origin United States
- Category Strut Channels
Details
Item | Strut,304,1-5/8x1-5/8",10 ft. |
Description
Strut Channel,304, 14 Gauge, 1-5/8" X 1-5/8"10'
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, 22mm, 240V, Blue (22NZ12)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/64" x 100FT- Black (HS2-0047-100FT)
- PANDUIT Gate Valve Lock-Out Dev, 6.5in-10", Rd (PSL-V9)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Hinged (RHC080804)
- WESANCO PG Strut, ShortSlots, 1-5/8x13/16", 10 ft. (W500SSPG10)
- WESANCO PG Strut, ShortSlots, 1-5/8x1-5/8", 10 ft. (W200SSPG10)
- WESANCO PG Strut, ShortSlots, 1-5/8x2-7/16", 10ft. (W100SSPG10)
- WESANCO PG Strut, 1-5/8x13/16", 10 ft. (W400PG10)
- WESANCO PG Strut, w/Holes, 1-5/8x1-5/8", 20 ft. (W210HPG20)
- WESANCO PG Strut, w/Holes, 1-5/8x13/16", 10 ft. (W500HPG10)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500SL PG 120.00)
- Wesanco Strut Channels