Shop All Candy
Werthers Original
Sugar Free Chewy Caramel Candy, 275 oz Bag, PK3, 3PK
Mfr # 38279
Zoro # G207361062
original price:
$29.59
5% off
new price: $27.99
/pk 3, $9.33/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sugar Free
- Capacity 2.75 oz
- Flavor Caramel
- Packing Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werthers Original
- MFR # 38279
- Zoro # G207361062
- Country of Origin United States
- Category Candy
Details
Features | Sugar Free |
Capacity | 2.75 oz |
Flavor | Caramel |
Packing Type | Bag |
Item | Chewy Candy |
Description
Unwrap the delectable caramel flavors in these Werther's Original Caramel candies and taste the burst of delicious, silky flavor This Sugar Free caramel candy is rich, smooth, creamy, and perfect as a pickmeup treat You'll have plenty of Werther's Caramels to fill up a candy jar, desk drawer, or cup holder Grab a handful of these chewy caramels and you'll see why when you think caramel, you'll think Werther's
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Blower Wheel (1166)
- GRINDMASTER Glass Tube 5/8 X 8" (X006AL)
- PRIME EDGE Skinner Blade, 445mm x 22mm x 0.7mm (S-6070-5)
- BEVERAGE-AIR Drain Flange Adaptor (205-151A)
- WERTHERS ORIGINAL CANDY, HARD, CARAMEL, 12Z (STK05766)
- WERTHERS ORIGINAL Hard Candies, Caramel, 27 oz Bag (SUL46055)
- SNAPPERS Dark Chocolate Sea Salt 6 oz., PK6 (212-10120)
- EXTRA Extra Refreshers Polar Ice 40 Pieces, PK24 (391701)
- REESES Peanut Butter Cups Miniatures Bulk Pack, Milk Chocolate, 66.7 oz Bag (40009)
- GHIRARDELLI Ghirardelli White Coating Wafer 25lbs (62403)
- FORD GUM Big League Baseball Gumball, PK24 (66043)
- Werthers Original Candy