Shop All Candy
Werthers Original
Hard Candies, Caramel, 27 oz Bag
Mfr # SUL46055
Zoro # G408999378
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 27 oz
- Flavor Caramel
- Contains Dairy, Nuts
- Food Type Hard Candy
- Packing Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werthers Original
- MFR # SUL46055
- Zoro # G408999378
- UPC # 72799933494
- Country of Origin Germany
- Category Candy
Details
Capacity | 27 oz |
Flavor | Caramel |
Contains | Dairy, Nuts |
Food Type | Hard Candy |
Item | Food |
Packing Type | Bag |
Description
Fill up your candy jar with these mouthwatering Werther's hard candies. Werther's Original Hard Candy is silky smooth and comes individually wrapped. These German made caramels are the ideal hard candy for your candy jar. Looking for a satisfying treat with rich caramel taste? These Werther's Caramels are exactly what you need!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDDLEBY Bearing (70126)
- SANI-LAV Pail, 13 qt, Stainless Steel, Extra Handle (P13H)
- POPCORN INDIANA Caddy Popcorn Sea Salt 1.1 oz., PK6 (8435710046)
- WHYNTER 15" W X 33" H X 28" D Ice Maker, Ice Production Per Day: 50 lbs. (UIM-502SS)
- WERTHERS ORIGINAL CANDY, HARD, CARAMEL, 12Z (STK05766)
- WERTHERS ORIGINAL Sugar Free Chewy Caramel Candy, 275 oz Bag, PK3, 3PK (38279)
- HERSHEYS All Time Greats Milk Chocolate Variety Pack, 1592 oz Bag, 30 Pieces, PK2, 2PK (20248)
- RING POP Ring Pop Gummies Rings Peg Bag, PK12 (BCBG01161)
- HARIBO Haribo Twin Snakes 5 oz., PK12 (37754)
- LONG BOYS Long Boys - Coconut, PK768 (7523)
- KINDER JOY KJ T3 Multi Pk, PK10 (57143)
- Werthers Original Snacks & Sweets