Shop All Degreasers
Werth Sanitary Supply
Multi-Purpose Cleaner/Degreaser, 4 Gal Jug, Liquid, Pink, 4 PK
Mfr # 1100222
Zoro # G0552030
original price:
$77.00
10% off
new price: $68.99
/pk 4, $17.25/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Cleaner Form Liquid
- Fragrance Lavender
- Recommended Dilution Ready to Use
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werth Sanitary Supply
- MFR # 1100222
- Zoro # G0552030
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 4 Gal |
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Container Size | 4 gal |
Description
General Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Glass; Laminate; Stainless Steel; Tile, Jug, 4 gal, Fragrance Lavender, Ready to Use/Concentrated Concentrated, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Biodegradable Yes, Color Clear Pink, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, pH Level 13, pH Value Alkaline, Product Series No Series, Rinse Required Yes, Net Weight 128 oz., Properties Biodegradable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 12 gal, 3 in x 48 in, Harsh Chemicals, Black, Red, Yellow, Polypropylene (CH412)
- RUBBERMAID COMMERCIAL 35 gal Rectangular Trash Can, Black, 20 1/4 in Dia, Swing, Plastic (FG9P9000BLA)
- STAR BRITE Star brite 098616 Ultimate Mildew Stain Remover - 16 oz (098616)
- REMCO VIKAN White 10" Polypropylene Bench Squeegee (77515)
- WERTH SANITARY SUPPLY Bio-Based Cleaner & Degreaser, 4 Gal Jug, Liquid, Orange, 4 PK (1101060)
- WERTH SANITARY SUPPLY Heavy Duty Degreaser, 4 Gal Jug, Liquid, Clear, 4 PK (1100800)
- SPARTAN CHEMICAL SD-20 18oz. Aerosol Can Citrus Scent All-Purpose Degreaser (652000)
- CRC CRC 1751863 Parts Cleaner & Degreaser (C28-1751863)
- SIMPLE GREEN Industrial Cleaner and Degreaser, Trigger Spray Bottle, 24 oz, Concentrated, Sassafras, Dark Green (2710001213012)
- MEAN GREEN Industrial Strength Cleaner and Degreaser, 1 Gal (MG102)
- OIL EATER Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear (AOD3235362)
- Werth Sanitary Supply Degreasers