Shop All Degreasers
Werth Sanitary Supply
Multi-Purpose Cleaner/Degreaser, 1 Qt Bottle, Liquid, Pink, 12 PK
Mfr # 1100221
Zoro # G0552049
product price: $65.99
/pk 12, $5.50/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Cleaner Form Liquid
- Fragrance Lavender
- Recommended Dilution Ready to Use
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werth Sanitary Supply
- MFR # 1100221
- Zoro # G0552049
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Qt |
Cleaner Container Size | 1 qt |
Degreaser Container Size | 1 qt. |
Container Size | 12 qt |
Description
General Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Glass; Laminate; Stainless Steel; Tile, Bottle, 12 qt, Fragrance Unscented, Ready to Use/Concentrated Concentrated, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Biodegradable Yes, Color Clear Pink, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, pH Level 13, pH Value Alkaline, Product Series No Series, Rinse Required No, Net Weight 32 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO Select Center Pull Paper Towels, 2 Ply, 600 Sheets, 11", White, 6 PK (H150)
- SANITAIRE Upright Vacuum Belt, Flat, 24 PK (6612012)
- SAFCO 3 gal Oval Wastebasket, White, 12" Dia, Step-On, Rigid Plastic (9901WH)
- ETTORE Complete Pro Microfiber Stripwasher 22 Inch (1622, 40022)
- WERTH SANITARY SUPPLY Heavy Duty Degreaser, 4 Gal Jug, Liquid, Clear, 4 PK (1100800)
- WERTH SANITARY SUPPLY Bio-Based Cleaner & Degreaser, 4 Gal Jug, Liquid, Orange, 4 PK (1101060)
- BLUE WOLF SALES & SERVICE Blue Wolf Sales & Service BWG All Purpose Cleaner & Degreaser Bottle - - 1 gal - Pack of 6 (BWG)
- CARBON-OFF Carbon Remover, Aerosol Can, 12 PK (148CRBNOFF12)
- WECHEM Heavy Duty Cleaning Solvent, 1 Gal Liquid, Clear, Colorless to Yellowish, 4 PK (S1004)
- FORMULA 409 Cleaner/Degreaser Disinfectant, 32 Oz Trigger Spray Bottle, Liquid, Clear (35306)
- PROTOCHEM LABORATORIES Cleaner/Degreaser, 1 Gal Liquid, 4 PK (PC-22-1)
- Werth Sanitary Supply Degreasers