Shop All Degreasers
Werth Sanitary Supply
Multi-Purpose Cleaner, 5 Gal Pail, Liquid, Pink
Mfr # 1100230
Zoro # G0552021
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 5 Gal
- Cleaner Form Liquid
- Fragrance Lavender
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werth Sanitary Supply
- MFR # 1100230
- Zoro # G0552021
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 5 Gal |
Cleaner Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Container Size | 5 gal |
Description
General Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bucket, 5 gal, Fragrance Lavender, Ready to Use/Concentrated Concentrated, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Biodegradable Yes, Color Clear Pink, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, pH Level 13, pH Value Alkaline, Product Series No Series, Net Weight 5 gal., Properties Biodegradable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Onyx Mesh Wall Racks, 2Hook, Steel (6401BL)
- PROTEAM Bracket, Cord Wrap (104268)
- HEFTY 30 gal Trash Bags, 30 in x 33 in, Standard-Duty, 1.1 mil, Black, 74 PK (E85274)
- GOJO 2,000 mL Liquid Hand Soap Cartridge, 4 PK (7250-04)
- WERTH SANITARY SUPPLY Multi-Purpose Cleaner/Degreaser, 4 Gal Jug, Liquid, Pink, 4 PK (1100222)
- WERTH SANITARY SUPPLY Bio-Based Cleaner & Degreaser, 4 Gal Jug, Liquid, Orange, 4 PK (1101060)
- WERTH SANITARY SUPPLY Heavy Duty Degreaser, 4 Gal Jug, Liquid, Clear, 4 PK (1100800)
- ZEP Engine Cleaner And Degreaser, 20 Oz Aerosol Can, Liquid, Clear, Colorless, 12 PK (1047961)
- SIMPLE GREEN Cleaner and Degreaser, Foaming Crystal, 20 oz, Aerosol (19010)
- ZEP 18OZ Foam Degreaser (ZUHFD186)
- RUST-OLEUM Degreaser, 32 Oz Trigger Spray Bottle, Liquid (214382)
- Werth Sanitary Supply Degreasers