Shop All Glass Cleaners
Werth Sanitary Supply
Liquid Glass and Surface Cleaner, 1 qt., Clear, Unscented, Trigger Spray Bottle, 12 PK
Mfr # 1100220
Zoro # G0552207
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Trigger Spray Bottle
- Fragrance Unscented
- Cleaner Container Size 1 qt
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werth Sanitary Supply
- MFR # 1100220
- Zoro # G0552207
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 1 qt |
Size | 1 qt. |
Degreaser Container Size | 1 qt. |
Container Size | 32 oz |
Details
Item | Glass and Surface Cleaner |
Item - Glass Cleaner | Multi-Surface Cleaner |
Cleaner Container Type | Trigger Spray Bottle |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Primary Chemical | None |
Color | Clear |
Container Type | Trigger Spray Bottle |
Net Weight | 31 lbs. |
Case Quantity | 12 |
Cleaner Chemical Product Grouping | Glass Cleaners |
Includes Chemical | None |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Contains | Alkyl Polyglucoside |
Standards | USDA BioPreferred Listed |
For Use On | Glass, Mirrors, Stainless Steel, Hard Surfaces |
Product Series | No Series |
Ammonia Free | Yes |
Surfaces for Use On | Glass |
Description
Glass and Surface Cleaner, Ammonia Free Yes, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Standards USDA BioPreferred Listed, Color Clear, Product Series No Series, Properties Not Applicable, Recommended Dilution Ready to Use, Surfaces for Use On Glass, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9 1/4 in Pad Holder, Gray (7100259501)
- BRONCO 20 Gal Trash Can Lid, Yellow (84102104)
- GENUINE JOE 38 x 58 in. 60 gal 2 mil Linear Low-Density Bags; Black - Case of 100 (GJO02861)
- TENNANT Front Blade Kit, 11 in L, Red (KTRI06148)
- EACO CHEM OneRestore 5 Gallon Pail (108-30-03)
- SPIC AND SPAN Liquid Glass Cleaner, 1 gal., Clear Blue, Unscented, Jug, 2 PK (32538)
- TITAN LABORATORIES Titan Green Cleaner Gallon (82004)
- SC JOHNSON CLEANER, GLASS, WINDEX, REFILL, 6PK (SJN316147CT)
- ZEP Liquid Glass Cleaner, Blue, Pleasant, Jug, 12 PK (ZU112032)
- CLOROX Liquid Glass Cleaner, Citrus, Bottle, 9 PK (60277)
- WINSOL Super Slip Wetting Agent Gallon (6349)
- Werth Sanitary Supply Glass Cleaners