Shop All Kitchen Cleaners
Werth Sanitary Supply
Foaming Oven and Grill Cleaner, 1 qt, PK12
Mfr # 1100755
Zoro # G1924629
original price:
$155.99
9% off
new price: $140.99
/pk 12, $11.75/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Trigger Spray Bottle
- Cleaner Container Size 1 qt
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Primary Chemical Potassium Hydroxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werth Sanitary Supply
- MFR # 1100755
- Zoro # G1924629
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 1 qt |
Size | 1 qt. |
Degreaser Container Size | 1 qt. |
Container Size | 32 oz |
Description
Oven and Grill Cleaner, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Foam, Fragrance Unscented, Product Label Foaming Oven and Grill Cleaner, Ready to Use/Concentrated Ready to Use, Standards USDA BioPreferred, Base Formula Water Based, Biodegradable Yes, Butyl Free No, Color Clear, Flash Point Greater Than 200 Degrees F, Maximum Effective Temperature 212 Degrees F, Minimum Effective Temperature 200 Degrees F, NSF Rating Not Rated, Nonflammable Yes, Phosphate Free Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Micro Clean"g Kit (61HW24)
- COLUMBUS WASHBOARD Washboards Columbus Dble Handi (2133)
- TOUGH GUY 5 in String Wet Mop, 12 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Synthetic (1TYN7)
- KAWASAKI PROPANE - OIL FILTER - 17 (49065-7010)
- NOBLE CHEMICAL Griddle Kleen 32 oz. Ready-to-Use Liquid Grill / Griddle Cleaner (999GRIDDLKLN)
- ALLPOINTS All Purpose Cement (851142)
- ZEP 19Oz Zep Foaming Glass Cleaner (ZUFGC19)
- RECKITT BENCKISER EASY-OFF, Heavy Duty Oven Cleaner, Fresh Scent, Foam, 14.5 Oz Aerosol, 12PK (87979CT)
- COMET Cleaner with Bleach, Liquid, One Gallon Bottle (02291)
- ALLPOINTS Lubricant, Silicone , 12 Oz Spry (1431074)
- EASY-OFF Fume Free Max Oven Cleaner, Foam, Lemon, 24 oz Aerosol Spray, PK6 (62338-74017)
- Werth Sanitary Supply Kitchen Cleaners