Shop All Floor Strippers
Werth Sanitary Supply
Floor Finish Stripper, 1 gal, PK4
Mfr # 120805
Zoro # G0552076
product price: $92.19
/pk 4, $23.05/ea
Free Shipping & Returns
Not eligible for select promotions
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Recommended Dilution Variable
- Container Type Jug
- Standards U.S. Navy Shipboard Approved
- Properties Biodegradable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werth Sanitary Supply
- MFR # 120805
- Zoro # G0552076
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wax Stripper |
Recommended Dilution | Variable |
Container Type | Jug |
Standards | U.S. Navy Shipboard Approved |
Properties | Biodegradable |
Cleaner Form | Liquid |
pH Level | 14 |
Biodegradable | Yes |
pH Value | Alkaline |
Description
Wax Stripper, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, pH Level 14, pH Value Alkaline, Concentrated, Biodegradable, Recommended Dilution Variable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAERER Tablets, Espresso Cleaning(100) (65221)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Green, Open Top, Plastic (FG263200DGRN)
- ALL-SOURCE 7-1/4 In. Palmyra Bristle Hardwood Scrub Brush (89615)
- 3M Stripping Pad, 17 In, Black, PK5 (7300)
- DIVERSEY Baseboard Stripper, Size 23 oz. (94966769)
- 3M Floor Stripper, Bottle, Size 1 gal (37103)
- DIVERSEY Floor Stripper, Size 5 gal. (95594354)
- THOMPSONS WaterSeal 1 Gal. Maximum Strength Deck Stripper (TH.087721-16)
- PROTOCHEM LABORATORIES Ammoniated Floor Stripper Concentrate, 5 gal., Pail (PC-26-5)
- ZEP Floor Stripper, Size 18 oz., Bottle, PK12 (28201)
- 3M Baseboard Stripper, Size 32 oz., PK6 (29524)
- Werth Sanitary Supply Floor Strippers